Page 1 of 787

Next

Compare
6017 JEM

COMPARE

6017 JEM

Description
6017 JEM DEEP GROOVE BALL BRG ; SR 85MMX130MMX22MM OPEN

SKF

Part # 6017 JEM

BDI # 21480004

Features

Enclosure: Open
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2452
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 127.64 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
3200 A-2RS1TN9

COMPARE

3200 A-2RS1TN9

Description
3200 A-2RS1TN9 ANG CONTACT BALL BEARING ; 10MMX30MMX14MM

SKF

Part # 3200 A-2RS1TN9

BDI # 1250156

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258139
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 67.01 / each QTY
3203 A-2ZTN9/C3

COMPARE

3203 A-2ZTN9/C3

Description
3203 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 17MMX40MMX17.5MM

SKF

Part # 3203 A-2ZTN9/C3

BDI # 1250257

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258116
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 50.95 / each QTY
3206 A-2RS1

COMPARE

3206 A-2RS1

Description
3206 A-2RS1 ANG CONTACT BALL BEARING ; 30MMX62MMX23.8MM

SKF

Part # 3206 A-2RS1

BDI # 1250296

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258097
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 75.56 / each QTY