9101PP
Description
9101PP DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101PP
BDI # 1352238
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1599
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9104KDD
Description
9104KDD DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD
Part # 9104KDD
BDI # 1352259
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1613
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6001-2RS
Description
6001-2RS DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD 2 SEALS
Part # 6001-2RS
BDI # 1424743
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6002-2RS
Description
6002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # 6002-2RS
BDI # 1424748
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing