6330/C3VL2071
Description
6330/C3VL2071 DEEP GROOVE BALL BRG ; 150MM BORE 320MM OD 65MM WD SR OPEN
Part # 6330/C3VL2071
BDI # 1262744
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove | VL2071 INSOCOAT Bearing with Coated Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Inner Ring
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257466
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 330 N2MA/HA3L4BC3
Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD
Part # QJ 330 N2MA/HA3L4BC3
BDI # 22741764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Black Oxidized Ring and Roller
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 328 N2MA/C3
Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT
Part # QJ 328 N2MA/C3
BDI # 1267644
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257333
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235567
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)