207PPB7
Description
207PPB7 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207PPB7
BDI # 1312139
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.241
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.313
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254769
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.813
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing