FLAWBC6-12ZZC3M

COMPARE

FLAWBC6-12ZZC3M

Description
FLAWBC6-12ZZC3M DEEP GROOVE BALL BEARING ; 6MM ID 12MM OD 4MM W

NTN

Part # FLAWBC6-12ZZC3M

BDI # 1219018

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 4
Other Features: Miniature Bearing | Stainless Steel Shield On Both Sides | 13.6 MM Flange Outside Diameter
Inch - Metric: Metric
Outside Diameter - Inch: 0.472

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 9.15 / each QTY
604ZZ

COMPARE

604ZZ

Description
604ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX12MM ODX4MM W 1-ROW

NSK

Part # 604ZZ

BDI # 1412838

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 4
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.472

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5190
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 12.21 / each QTY