Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6016LLU
Description
6016LLU DEEP GROOVE BALL BEARING ; 80MM ID 125MM OD 22MM W DOUBLE SEALED
Part # 6016LLU
BDI # 17143876
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259301
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214
Description
6214 DEEP GROOVE BALL BRG ; 70MM ID 125MM OD 24MM WIDTH OPEN
Part # 6214
BDI # 1421365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1966
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214DDU
Description
6214DDU DEEP GROOVE BALL BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 6214DDU
BDI # 1186559
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3214B-2RSTNC3
Description
3214B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3214B-2RSTNC3
BDI # 17757693
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)