Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
96.037
Height - Inch:
1.375
Bore 2 - Inch:
3.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Other Features:
Single Row
Cage Material:
Steel
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
LJT3M
Description
LJT3M ANGULAR CONTACT BALL BEARING ; 3" BOREX5-3/4" ODX1-1/16" 1-ROW
Part # LJT3M
BDI # 1190102
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255053
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
4.5
Bore 2 - Millimeter:
114.3
Height - Inch:
1
Bore 2 - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel