Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Allowable Misalignment 4 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6315
Description
6315 DEEP GROOVE BALL BRG ; SR 75MM IDX160MM ODX37MM WD OPEN
Part # 6315
BDI # 1420654
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315/C3
Description
6315/C3 DEEP GROOVE BALL BRG ; 75MM BORE 160MM OD 37MM WD SR OPEN
Part # 6315/C3
BDI # 1416955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2675
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6218-2RS1
Description
6218-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD
Part # 6218-2RS1
BDI # 1421412
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1941
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No