Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LJT3.3/4M
Description
LJT3.3/4M ANGULAR CONTACT BALL BEARING ; 3-3/4" BOREX6-3/4" ODX1-1/8" 1-ROW
Part # LJT3.3/4M
BDI # 1190100
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255051
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
FPCU 600-2RS1
Description
FPCU 600-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCU 600-2RS1
BDI # 1301824
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AKL.XW5-1/4-HLG
Description
AKL.XW5-1/4-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.XW5-1/4-HLG
BDI # 1178878
Features
Height - Millimeter:
28.575
Bore 1 - Inch:
5.25
Bore 2 - Millimeter:
133.35
Height - Inch:
1.125
Bore 2 - Inch:
5.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No