6318/C3
Description
6318/C3 DEEP GROOVE BALL BRG ; 90MM BORE 190MM OD 43MM WD SR OPEN
Part # 6318/C3
BDI # 1416958
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2668
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318 2RSJEM
Description
6318 2RSJEM DEEP GROOVE BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # 6318 2RSJEM
BDI # 1269212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7221 BECBM
Description
7221 BECBM ANG CONTACT BALL BRG ; 105MM BORE 190MM OD 36MM WD
Part # 7221 BECBM
BDI # 1267885
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257657
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
1318
Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD
Part # 1318
BDI # 1265097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
5318WBR
Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD
Part # 5318WBR
BDI # 1346236
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255380
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)