Page 1 of 2

Next

Compare
EC1-SC8A37LLH1CN#10

COMPARE

EC1-SC8A37LLH1CN#10

Description
EC1-SC8A37LLH1CN#10 DEEP GROOVE BALL BRG ; 8MM ID 23MM OD 14MM W

NTN

Part # EC1-SC8A37LLH1CN#10

BDI # 1216842

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 0.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AKL.DL12-HLG

COMPARE

AKL.DL12-HLG

Description
AKL.DL12-HLG DEEP GROVE BALL BEARING ; 12MM BORE 1 23MM 9MM W SD

INA

Part # DL12-HLG

BDI # 15068836

Features

Height - Millimeter: 9
Bore 1 - Inch: 0.472
Bore 2 - Millimeter: 12
Height - Inch: 0.354
Bore 2 - Inch: 0.472

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 0.906
Other Features: Single Row | Light Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
EC1-SC8A37LLH1CN#04

COMPARE

EC1-SC8A37LLH1CN#04

Description
EC1-SC8A37LLH1CN#04 ; POR DEEP GROOVE BALL BEARING

NTN

Part # EC1-SC8A37LLH1CN#04

BDI # 17147004

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 0.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B8-79T12BDDNCX1MC-01

COMPARE

B8-79T12BDDNCX1MC-01

Description
NSK B8-79T12BDDNCX1MC-01

NSK

Part # B8-79T12BDDNCX1MC-01

BDI # 1472337

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.906

Maximum Capacity / Filling Slot: No
Cage Material: Polyamide
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EC1-SC8A37LLH1CN#03

COMPARE

EC1-SC8A37LLH1CN#03

Description
EC1-SC8A37LLH1CN#03 ; POR DEEP GROOVE BALL BEARING

NTN

Part # EC1-SC8A37LLH1CN#03

BDI # 17147003

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 0.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY