QJ 330 N2MA/HA3L4BC3

COMPARE

QJ 330 N2MA/HA3L4BC3

Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD

SKF

Part # QJ 330 N2MA/HA3L4BC3

BDI # 22741764

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Black Oxidized Ring and Roller
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 7,993.31 / each QTY
7330 BCBM

COMPARE

7330 BCBM

Description
7330 BCBM ANG CONTACT BALL BRG

SKF

Part # 7330 BCBM

BDI # 1418866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257466
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,815.17 / each QTY
6330/C3VL2071

COMPARE

6330/C3VL2071

Description
6330/C3VL2071 DEEP GROOVE BALL BRG ; 150MM BORE 320MM OD 65MM WD SR OPEN

SKF

Part # 6330/C3VL2071

BDI # 1262744

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove | VL2071 INSOCOAT Bearing with Coated Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 2,712.28 / each QTY
7236-B-MP-UA

COMPARE

7236-B-MP-UA

Description
7236-B-MP-UA ANG CONTACT BALL BRG

FAG

Part # 7236-B-MP-UA

BDI # 1151931

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235567
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 4,988.11 / each QTY