DF0109LL
Description
DF0109LL ANGULAR CONTACT BALL BEARING ; 12.7MM ID 38.2MM OD
Part # DF0109LL
BDI # 24540073
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Double Row | Special Angular Contact | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
TSX1-SC01A17LLBA#02
Description
TSX1-SC01A17LLBA#02 BALL BEARING ; SMALL SIZE DEEP GROOVE
Part # TSX1-SC01A17LLBA#02
BDI # 1231835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
TSX1-SX01A28LLBA#01
Description
TSX1-SX01A28LLBA#01 BALL BEARING ; NON-RETURNABLE SMALL SIZE DEEP GROOVE
Part # TSX1-SX01A28LLBA#01
BDI # 1231836
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No