Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
AKL.905-TN
Description
AKL.905-TN THRUST BALL BEARING ; POR 25MM BORE
Part # AKL.905-TN
BDI # 1172282
Features
Height - Millimeter:
15.5
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25.197
Height - Inch:
0.61
Bore 2 - Inch:
0.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Polyamide
905
Description
905 THRUST BALL BEARING ; 25MM ID X 48MM OD X 15.5MMN W SEPARABLE
Part # 905
BDI # 222336
Features
Height - Millimeter:
15.5
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25.2
Height - Inch:
0.61
Bore 2 - Inch:
0.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
17
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
27
Height - Inch:
0.669
Bore 2 - Inch:
1.063
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing