Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006-2Z
Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD
Part # 6006-2Z
BDI # 1417046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2936
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006
Description
6006 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR OPEN
Part # 6006
BDI # 1421402
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006-2RS1/C3
Description
6006-2RS1/C3 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1/C3
BDI # 1414639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable