Page 1 of 54

Next

Compare
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
6206-2RS

COMPARE

6206-2RS

Description
6206-2RS DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD SR 2 SEAL

TIMKEN

Part # 6206-2RS

BDI # 1424847

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 19.12 / each QTY
2305 E-2RS1TN9

COMPARE

2305 E-2RS1TN9

Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD

SKF

Part # 2305 E-2RS1TN9

BDI # 1420370

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 160.75 / each QTY
206SZZ

COMPARE

206SZZ

Description
206SZZ DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 206SZZ

BDI # 662237

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4433
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 21.95 / each QTY
1206 ETN9

COMPARE

1206 ETN9

Description
1206 ETN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 16MM IR WD

SKF

Part # 1206 ETN9

BDI # 1418607

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 51.99 / each QTY