KP23BFS464
Description
KP23BFS464 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW
Part # KP23BFS464
BDI # 795680
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP16AFS464
Description
KP16AFS464 AIRFRAME CONT BALL BRG ; 1"X2"X7/16" 2 SEAL
Part # KP16AFS464
BDI # 795661
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP8FS428
Description
KP8FS428 AIRFRAME CONT BALL BRG ; 1/2"X1-11/16"X1/2" SR 2 SEAL
Part # KP8FS428
BDI # 794365
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP10AFS428
Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS428
BDI # 795655
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP47BFS428
Description
KP47BFS428 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL
Part # KP47BFS428
BDI # 795689
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium