7311 BECBY
Description
7311 BECBY ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 7311 BECBY
BDI # 1418861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257574
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7409 BCBM
Description
7409 BCBM ANG CONTACT BALL BRG ; 45MM BORE 120MM OD 29MM WD
Part # 7409 BCBM
BDI # 1265783
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257452
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311 BECBM
Description
7311 BECBM ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 7311 BECBM
BDI # 1418792
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257576
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311BMU C3
Description
7311BMU C3 ANGULAR CONTACT BALL BEARING ; 55MM IDX120MM ODX29MM W
Part # 7311BMUC3
BDI # 665363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)