5318WBR

COMPARE

5318WBR

Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD

TIMKEN

Part # 5318WBR

BDI # 1346236

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255380
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 852.20 / each QTY
3317 A/C3

COMPARE

3317 A/C3

Description
3317 A/C3 ANG CONTACT BALL BEARING ; 85MMX180MMX73.025MM DOUBLE ROW

SKF

Part # 3317 A/C3

BDI # 1259739

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 934.04 / each QTY
3318 A/C3

COMPARE

3318 A/C3

Description
3318 A/C3 ANG CONTACT BALL BEARING ; 90MM BORE 190MM OD 73MM WD DR OPEN

SKF

Part # 3318 A/C3

BDI # 1415897

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 831.91 / each QTY
QJ 334 N2MA/C3

COMPARE

QJ 334 N2MA/C3

Description
QJ 334 N2MA/C3 ANG CONTACT BALL BRG ; 170MM IDX360MM ODX72MM WID SR

SKF

Part # QJ 334 N2MA/C3

BDI # 22741752

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 5,674.44 / each QTY