3213 A/C3
Description
3213 A/C3 ANG CONTACT BALL BEARING ; 65MMX120MMX38.1MM
Part # 3213 A/C3
BDI # 1415224
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257999
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5213MFF
Description
5213MFF ANG CONTACT BALL BEARING ; 65MM BORE 120MM OD 38.1MM WD
Part # 5213MFF
BDI # 662874
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5213CZZ
Description
5213CZZ ANG CONTACT BALL BEARING ; 65MM BORE 120MM OD 38.1MM WD
Part # 5213CZZ
BDI # 662870
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256236
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3213 A
Description
3213 A ANG CONTACT BALL BEARING ; 65MMX120MMX38.1MM OPEN DOUBLE ROW
Part # 3213 A
BDI # 1416247
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5213K;5213KC3
Description
5213K ; 5213KC3 ANGULAR CONTACT BALL BRG ; 65MM ID 120MM OD 38.1MM WD
Part # 5213K
BDI # 1345837
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255313
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)