Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71926 CDGA/P4A
Description
71926 CDGA/P4A ANG CONTACT BALL BRG ; 130MMX180MMX24MM SINGLE ROW
Part # 71926 CDGA/P4A
BDI # 1421599
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
PEEK Resin
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
QJ 214 N2MA
Description
QJ 214 N2MA ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD SR OPEN
Part # QJ 214 N2MA
BDI # 1417493
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)