Page 1 of 44

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
5207CFF

COMPARE

5207CFF

Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207CFF

BDI # 662820

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256135
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY
7309 BECBP

COMPARE

7309 BECBP

Description
7309 BECBP ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD

SKF

Part # 7309 BECBP

BDI # 1418789

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257593
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 150.60 / each QTY
3306 A/C3

COMPARE

3306 A/C3

Description
3306 A/C3 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD DR OPEN

SKF

Part # 3306 A/C3

BDI # 1416795

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 82.11 / each QTY