Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257677
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
High Load Capacity
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7216 BECBP
Description
7216 BECBP ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 7216 BECBP
BDI # 1418773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257680
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7216 ACDGA/P4A
Description
7216 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 7216 ACDGA/P4A
BDI # 1422285
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring