7316 BECBM
Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD
Part # 7316 BECBM
BDI # 1420681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257521
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7316 BECCM
Description
7316 BECCM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7316 BECCM
BDI # 1268341
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Axial Internal Clearance Greater Than Normal
Global Part Number GPN:
257518
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7316 BEGAM
Description
7316 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7316 BEGAM
BDI # 1268342
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257517
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7006 ACD/P4ATBTB
Description
7006 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7006 ACD/P4ATBTB
BDI # 1268593
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
71911 ACD/P4ATBTB
Description
71911 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMX80MMX39MM 3 ROW
Part # 71911 ACD/P4ATBTB
BDI # 1268767
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring