Page 1 of 36

Next

Compare
7322 BECBM

COMPARE

7322 BECBM

Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD

SKF

Part # 7322 BECBM

BDI # 1420942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257477
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7215CTRDUMP4Y

COMPARE

7215CTRDUMP4Y

Description
7215CTRDUMP4Y PRECISION AC BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 7215CTRDUMP4Y

BDI # 22998577

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215A5TRDUMP4Y

COMPARE

7215A5TRDUMP4Y

Description
7215A5TRDUMP4Y PRECISION AC BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 7215A5TRDUMP4Y

BDI # 22998562

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215CTRDUHP4Y

COMPARE

7215CTRDUHP4Y

Description
7215CTRDUHP4Y PRECISION AC BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 7215CTRDUHP4Y

BDI # 22998568

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215A5TRDULP3

COMPARE

7215A5TRDULP3

Description
7215A5TRDULP3 PRECISION AC BALL BEARING

NSK

Part # 7215A5TRDULP3

BDI # 19372297

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY