7201 BECBP

COMPARE

7201 BECBP

Description
7201 BECBP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD

SKF

Part # 7201 BECBP

BDI # 1418845

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257775
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 50.44 / each QTY
7201 BEP

COMPARE

7201 BEP

Description
7201 BEP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD

SKF

Part # 7201 BEP

BDI # 1418844

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257774
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 28.36 / each QTY
6815P5

COMPARE

6815P5

Description
6815P5 DEEP GROOVE BALL BRG ; 75MMX95MMX10MM

NTN

Part # 6815P5

BDI # 1209551

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 529.63 / each QTY
7201B

COMPARE

7201B

Description
7201B BALL BEARING ; 12MM BORE 32MM OD 10MM WD SR OPEN

NACHI

Part # 7201B

BDI # 665247

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 9.67 / each QTY