2MMC9115WIMBR SUM
Description
2MMC9115WIMBR SUM PRECISION BALL BEARING ; BRONZE 75MM BORE 115MM OD 20MM W
Part # 2MMC9115WIMBR SUM
BDI # 1334924
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7210WN SU
Description
7210WN SU ANGULAR CONTACT BALL BRG ; 50MM ID 90MM OD 20MM WD
Part # 7210WN SU
BDI # 1350381
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254893
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9114WICR
Description
2MM9114WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9114WI
BDI # 1334094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7210DU
Description
7210DU ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210DU
BDI # 663114
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254550
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
2MM9307WICRDUL
Description
2MM9307WICRDUL PRECISION BALL BEARING ; DUPLEX 35MM BORE 55MM OD EA=ONE PAIR
Part # 2MM9307WI DUL
BDI # 1334381
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring