Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
3313 A

COMPARE

3313 A

Description
3313 A ANG CONTACT BALL BEARING ; 65MMX140MMX58.7MM

SKF

Part # 3313 A

BDI # 1416543

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257830
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 A/C3

COMPARE

3313 A/C3

Description
3313 A/C3 ANG CONTACT BALL BEARING ; 65MMX140MMX58.7MM

SKF

Part # 3313 A/C3

BDI # 1416074

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257828
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 A-2Z/C3MT33

COMPARE

3313 A-2Z/C3MT33

Description
3313 A-2Z/C3MT33 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3313 A-2Z/C3MT33

BDI # 1250964

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: MT33-Lithium Soap Thickener Grease
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
3313 A-2ZTN9/C3VT113

COMPARE

3313 A-2ZTN9/C3VT113

Description
3313 A-2ZTN9/C3VT113 BALL BEARING ; ANG CONTACT DOUBLE ROW

SKF

Part # 3313 A-2ZTN9/C3VT113

BDI # 1250965

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
3313J

COMPARE

3313J

Description
3313J ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW

NSK

Part # 3313J

BDI # 17757762

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY