QMF09J111SM
Description
QMF09J111SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMF09J111SM
BDI # 790795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530096
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO1 15/16
Description
RAO1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-13/16" BASE-CTR
Part # RAO1 15/16
BDI # 1371427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520370
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJ1 5/8
Description
RCJ1 5/8 FLANGE BRG UNIT ; 1-5/8" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # RCJ1 5/8
BDI # 1371554
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547129
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564992
Mounting Method:
Eccentric Collar