Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Maximum Capacity / Filling Slot:
No
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Internal Special Features:
Riveted Pressed Cage
Snap Ring:
No
BSF1560DDUHP2B
Description
BSF1560DDUHP2B FLANGE BRNG, 15MM DIA BORE 60MM OD 2 ROWS 25MM W (SMARTCATALOG)
Part # BSF1560DDUHP2B
BDI # 25264129
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
Features
Enclosure:
2 Seals
Inner Race Profile:
Wide Inner Ring
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
27.737
Outer Race Profile:
Cylindrical
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270425