CFH 11/16 B
Description
CFH 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 11/16 B
BDI # 347156
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
22533
CH 22 LW
Description
CH 22 LW CAM FOLLOWER BEARING ; 11/16" CROWNED SOCKET HEAD/SEALED
Part # CH 22 LW
BDI # 794652
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
Screwdriver Slot
CFH 11/16 SB
Description
CFH 11/16 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009215900
BDI # 26008909
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
H 22 LW
Description
H 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED
Part # H 22 LW
BDI # 794971
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Roller Width - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
CS 22 LWX
Description
CS 22 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" ADJUSTABLE CROWNED
Part # CS 22 LWX
BDI # 794745
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
Screwdriver Slot | Adjustable