Page 1 of 7

Next

Compare
1204 ETN9

COMPARE

1204 ETN9

Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD

SKF

Part # 1204 ETN9

BDI # 1418502

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 45.60 / each QTY
FS3KDD;FS3KDD Z1 FS50000

COMPARE

FS3KDD;FS3KDD Z1 FS50000

Description
FS3KDD ; FS3KDD Z1 FS50000 DG BALL BRG ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL

TIMKEN

Part # FS3KDD

BDI # 1356011

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5.563
Other Features: 0.969" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 39.64 / each QTY
1203 ETN9

COMPARE

1203 ETN9

Description
1203 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 12MM IR WD

SKF

Part # 1203 ETN9

BDI # 1418670

Features

Enclosure: Open
Outer Race Width - Millimeter: 12
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 39.35 / each QTY
CF 1 1/4

COMPARE

CF 1 1/4

Description
CF 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120100000

BDI # 343935

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20692

Price Inventory : In stock
$ 22.13 / each QTY
63007-2RS1

COMPARE

63007-2RS1

Description
63007-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 20MM WD

SKF

Part # 63007-2RS1

BDI # 1420763

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262975
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.83 / each QTY