NSTU-SC-115
Description
NSTU-SC-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID
Part # 125158
BDI # 258777
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673765
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
MI 14
Description
MI 14 BEARING INNER RACE ; 7/8" BORE 1-1/8" OD 1-1/4" WID
Part # 0001400000
BDI # 345310
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592691
Self Aligning:
No
W306PP
Description
W306PP DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 30.18MM WD SR 2 SEALS
Part # W306PP
BDI # 1374933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269412
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RA103RR
Description
RA103RR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID ECC
Part # RA103RR
BDI # 1371296
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw