Page 1 of 138

Next

Compare
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
MA2012

COMPARE

MA2012

Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE

REXNORD

Part # 10409315

BDI # 18144366

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Double Row | Single Collar
Global Part Number GPN: 503025
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 451.32 / each QTY
P2B-SCUEZ-103-PCR

COMPARE

P2B-SCUEZ-103-PCR

Description
P2B-SCUEZ-103-PCR; 127502 ; PILLOW BLK BALL BRG

DODGE

Part # 127502

BDI # 259584

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Other Features: Single Row | Corrosion Resistant | High Base
Global Part Number GPN: 521780
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 102.75 / each QTY
P2BT 100-TF

COMPARE

P2BT 100-TF

Description
P2BT 100-TF PILLOW BLOCK BALL BRG ; 1" BORE 3" LGX2.811" HT

SKF

Part # P2BT 100-TF

BDI # 21563395

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
$ 52.73 / each QTY
P2B-IP-104R

COMPARE

P2B-IP-104R

Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 069402

BDI # 246478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 277.32 / each QTY