ESA-P2B-TRB-1-15/16
Description
ESA-P2B-TRB-1-15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 15/16
BDI # 24621149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
RASC2 3/16
Description
RASC2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # RASC2 3/16
BDI # 1371499
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.975
Other Features:
Single Row | High Base
Global Part Number GPN:
520306
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ESA-P2B-TRB-1-7/16
Description
ESA-P2B-TRB-1-7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 7/16
BDI # 24621188
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
E-P2B-TRB-1 7/16-ECO
Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-1 7/16-ECO
BDI # 21960220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Double Row | 1 Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
E-P2B-TRB-2
Description
E-P2B-TRB-2 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-2
BDI # 1355685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
603115
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2