Page 1 of 38

Next

Compare
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
P2B-IP-104R

COMPARE

P2B-IP-104R

Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 069402

BDI # 246478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 277.32 / each QTY
P2B-BASO-203

COMPARE

P2B-BASO-203

Description
P2B-BASO-203; 006132 PILLOW BLK BRG

DODGE

Part # 006132

BDI # 238964

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 174.21 / each QTY
E-P2B-TRB-1 7/16-ECO

COMPARE

E-P2B-TRB-1 7/16-ECO

Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 7/16-ECO

BDI # 21960220

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Other Features: Double Row | 1 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 282.87 / each QTY
P2B-DLEZ-107-SHCR

COMPARE

P2B-DLEZ-107-SHCR

Description
P2B-DLEZ-107-SHCR; 127720 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 127720

BDI # 259788

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 522479
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Stainless Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 251.28 / each QTY