E-P2B-TRB-1 1/2
Description
E-P2B-TRB-1 1/2 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-1 1/2
BDI # 1355675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Global Part Number GPN:
603109
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAS1 11/16 SGT
Description
YAS1 11/16 SGT PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # YAS1 11/16 SGT
BDI # 1375445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520073
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAKH1 7/16
Description
RAKH1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # RAKH1 7/16
BDI # 1371405
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520382
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAKHL1 7/16
Description
RAKHL1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # RAKHL1 7/16
BDI # 1371412
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.344
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520375
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAS1 11/16
Description
SAS1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # SAS1 11/16
BDI # 1372541
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Other Features:
Single Row | High Base
Global Part Number GPN:
520217
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2