Page 1 of 9

Next

Compare
SAS2

COMPARE

SAS2

Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS2

BDI # 1372548

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.431
Other Features: Single Row | High Base
Global Part Number GPN: 520209
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 118.53 / each QTY
E-P2B-TRB-1 15/16

COMPARE

E-P2B-TRB-1 15/16

Description
E-P2B-TRB-1 15/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 15/16

BDI # 1355678

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 603112
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 316.52 / each QTY
ESA-P2B-TRB-2-3/16

COMPARE

ESA-P2B-TRB-2-3/16

Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2 3/16

BDI # 24621231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
$ 491.36 / each QTY
ESA-P2B-TRB-2

COMPARE

ESA-P2B-TRB-2

Description
ESA-P2B-TRB-2 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2

BDI # 24621203

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 381.85 / each QTY
RASC1 15/16

COMPARE

RASC1 15/16

Description
RASC1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RASC1 15/16

BDI # 1371493

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | High Base
Global Part Number GPN: 520312
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 209.33 / each QTY