Page 1 of 55

Next

Compare
ESA-P2B-TRB-2-3/16

COMPARE

ESA-P2B-TRB-2-3/16

Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2 3/16

BDI # 24621231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
$ 491.36 / each QTY
QAP11A203SM

COMPARE

QAP11A203SM

Description
QAP11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAP11A203SM

BDI # 764631

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar
Global Part Number GPN: 512473
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 411.24 / each QTY
YAS2

COMPARE

YAS2

Description
YAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS2

BDI # 1375459

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | High Base
Global Part Number GPN: 520058
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 126.05 / each QTY
P2B 207-TF

COMPARE

P2B 207-TF

Description
P2B 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE ST SCRW LOCK CI 5/8" BOLT

SKF

Part # P2B 207-TF

BDI # 21557187

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
$ 160.72 / each QTY
P2B 208-TF

COMPARE

P2B 208-TF

Description
P2B 208-TF PILLOW BLOCK BALL BRG

SKF

Part # P2B 208-TF

BDI # 21587067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 68.3
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
$ 219.57 / each QTY