QMPL13J208SM
Description
QMPL13J208SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMPL13J208SM
BDI # 790706
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.598
Other Features:
Double Row
Global Part Number GPN:
511297
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZEP2207
Description
ZEP2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 10419074
BDI # 18147664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502034
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YASM2 3/16
Description
YASM2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # YASM2 3/16
BDI # 1375476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520020
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row
Global Part Number GPN:
522004
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-S2-207LE-NL;074856
Description
P2B-S2-207LE-NL ; 074856 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Part # 074856
BDI # 21486886
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85