Page 1 of 4

Next

Compare
YAK2 15/16

COMPARE

YAK2 15/16

Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # YAK2 15/16

BDI # 1375407

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Global Part Number GPN: 520112
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 343.89 / each QTY
YASM2 15/16

COMPARE

YASM2 15/16

Description
YASM2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YASM2 15/16

BDI # 1375475

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 93.675
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520021
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 371.84 / each QTY
QAPL15A215SM

COMPARE

QAPL15A215SM

Description
QAPL15A215SM SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 3-1/4" BSE-CTR HGT 2 HOLE

TIMKEN

Part # QAPL15A215SM

BDI # 765173

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Global Part Number GPN: 512725
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 699.51 / each QTY
RAK2 15/16

COMPARE

RAK2 15/16

Description
RAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # RAK2 15/16

BDI # 1371387

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Single Row | Low Base
Global Part Number GPN: 520403
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 408.32 / each QTY
QAPL15A300ST

COMPARE

QAPL15A300ST

Description
QAPL15A300ST SPH RLR BRG HOUSING UNIT ; 3" BORE 3-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAPL15A300ST

BDI # 754588

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Global Part Number GPN: 512710
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 699.51 / each QTY