Page 1 of 10

Next

Compare
P4B-IP-315R

COMPARE

P4B-IP-315R

Description
P4B-IP-315R; 069532 PILLOW BLK RLR BRG

DODGE

Part # 069532

BDI # 246600

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521161
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,582.61 / each QTY
P4B-S2-315RE

COMPARE

P4B-S2-315RE

Description
P4B-S2-315RE; 070391 PILLOW BLK RLR BRG

DODGE

Part # 070391

BDI # 247151

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521052
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,220.83 / each QTY
ZA2400

COMPARE

ZA2400

Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10412406

BDI # 18147273

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.775
Other Features: Double Row | Single Collar
Global Part Number GPN: 502317
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,674.03 / each QTY
E-P4B-TRB-3 15/16

COMPARE

E-P4B-TRB-3 15/16

Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-3 15/16

BDI # 1355723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row
Global Part Number GPN: 603138
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,237.67 / each QTY
P4B-IP-315RE

COMPARE

P4B-IP-315RE

Description
P4B-IP-315RE; 069550 PILLOW BLK RLR BRG

DODGE

Part # 069550

BDI # 246618

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521160
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,582.61 / each QTY