Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6134
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-63
Description
MP-63 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 5" BASE-CTR 2 HOLE
Part # 701887
BDI # 356083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6271
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PU355
Description
PU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 10415721
BDI # 576777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516476
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22224
Description
SAF 22224 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22224
BDI # 1266380
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
PLB6867FR
Description
PLB6867FR PILLOW BLOCK ROLLER BEARING ; 4.188" MOUNTED CI 4-BOLT SPLIT SEALED
Part # 10443084
BDI # 574658
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516646
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35