Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152
Other Features:
Double Row
Global Part Number GPN:
521146
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
E-P4B-TRB-4 15/16
Description
E-P4B-TRB-4 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4 15/16
BDI # 1355728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Global Part Number GPN:
603141
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
SAF 22224
Description
SAF 22224 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22224
BDI # 1266380
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
PLB6867FR
Description
PLB6867FR PILLOW BLOCK ROLLER BEARING ; 4.188" MOUNTED CI 4-BOLT SPLIT SEALED
Part # 10443084
BDI # 574658
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516646
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
PEB22579YFH
Description
PEB22579YFH PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 5-1/2" BASE-CTR HGT 4-HOLE
Part # 10409568
BDI # 580321
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7