P4B-E-415R

COMPARE

P4B-E-415R

Description
P4B-E-415R; 023694 PILLOW BLK ROLLER BRG

DODGE

Part # 023694

BDI # 241109

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row | Double Collar
Global Part Number GPN: 521206
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,613.60 / each QTY
PLB6867FR

COMPARE

PLB6867FR

Description
PLB6867FR PILLOW BLOCK ROLLER BEARING ; 4.188" MOUNTED CI 4-BOLT SPLIT SEALED

LINKBELT

Part # 10443084

BDI # 574658

Features

Inch - Metric: Inch
Other Features: Double Row
Global Part Number GPN: 516646
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
$ 1,755.57 / each QTY
PEB22579YFH

COMPARE

PEB22579YFH

Description
PEB22579YFH PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 5-1/2" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 10409568

BDI # 580321

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row | Double Collar | Redesigned Shaft Size
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 139.7

Price Inventory : Available to order
$ 3,370.92 / each QTY