Page 1 of 4

Next

Compare
E-P2B-TRB-1 7/16-ECO

COMPARE

E-P2B-TRB-1 7/16-ECO

Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 7/16-ECO

BDI # 21960220

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Other Features: Double Row | 1 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 282.87 / each QTY
DVP09K107ST

COMPARE

DVP09K107ST

Description
DVP09K107ST PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK

TIMKEN

Part # DVP09K107ST

BDI # 779881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.3
Other Features: Double Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.3

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 286.35 / each QTY
VAS1 7/16

COMPARE

VAS1 7/16

Description
VAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAS1 7/16

BDI # 1374457

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | High Base
Global Part Number GPN: 520150
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 73.52 / each QTY
E-P2B-TRB-1 7/16

COMPARE

E-P2B-TRB-1 7/16

Description
E-P2B-TRB-1 7/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 7/16

BDI # 1355683

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Other Features: Double Row
Global Part Number GPN: 603108
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 250.37 / each QTY
SAS1 7/16

COMPARE

SAS1 7/16

Description
SAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 7/16

BDI # 1372546

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Other Features: Single Row | High Base
Global Part Number GPN: 520212
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 63.92 / each QTY