RAK2 3/16

COMPARE

RAK2 3/16

Description
RAK2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 3/16

BDI # 1371389

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520401
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 215.09 / each QTY
NAPL 211 32 L3

COMPARE

NAPL 211 32 L3

Description
NAPL 211 32 L3 PILLOW BLOCK BEARING ; 2" BORE 2-7/16" BASE-CTR HGT 2 HOLE

IPTCI

Part # 2101040671

BDI # 518266

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.4
Other Features: Single Row | Low Base
Global Part Number GPN: 519054
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 70.56 / each QTY
P2B-GTB-203

COMPARE

P2B-GTB-203

Description
P2B-GTB-203; 129200 PILLOW BLK BRG

DODGE

Part # 129200

BDI # 260259

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.819
Other Features: Single Row | Low Base | Thin Wall
Global Part Number GPN: 522337
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 191.11 / each QTY
P2B-SXVB-200L

COMPARE

P2B-SXVB-200L

Description
P2B-SXVB-200L; 130322 ; PILLOW BLK BALL BRG

DODGE

Part # 130322

BDI # 260918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Light Duty | Low Base
Global Part Number GPN: 521581
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 122.97 / each QTY
RAK2 1/8

COMPARE

RAK2 1/8

Description
RAK2 1/8 PILLOW BLK BRG UNIT ; 2-1/8" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 1/8

BDI # 1371384

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520406
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 210.87 / each QTY