Page 1 of 22

Next

Compare
P2B 207-TF

COMPARE

P2B 207-TF

Description
P2B 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE ST SCRW LOCK CI 5/8" BOLT

SKF

Part # P2B 207-TF

BDI # 21557187

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
$ 160.72 / each QTY
YAS2 7/16 SGT

COMPARE

YAS2 7/16 SGT

Description
YAS2 7/16 SGT PILLOW BLK BRG UNIT ; 2 BOLT 61.9MM ID 188.1MM BLT HOLE CTR

TIMKEN

Part # YAS2 7/16 SGT

BDI # 21460162

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | High Base | Shaft Guarding Technology
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
$ 213.43 / each QTY
RAS2 7/16

COMPARE

RAS2 7/16

Description
RAS2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS2 7/16

BDI # 1371486

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | High Base
Global Part Number GPN: 520326
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 261.67 / each QTY
P2B-E-204R

COMPARE

P2B-E-204R

Description
P2B-E-204R; 023012 PILLOW BLK BRG

DODGE

Part # 023012

BDI # 240620

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 522407
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 406.56 / each QTY
P2B-IP-207R

COMPARE

P2B-IP-207R

Description
P2B-IP-207R; 069415 PILLOW BLK BRG

DODGE

Part # 069415

BDI # 246491

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 86.919
Other Features: Double Row
Global Part Number GPN: 522171
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 451.83 / each QTY