Page 1 of 3

Next

Compare
SY 60 TF

COMPARE

SY 60 TF

Description
SY 60 TF PILLOW BLOCK BALL BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE

SKF

Part # SY 60 TF

BDI # 1420072

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 501211
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 301.60 / each QTY
P2B-SC-60M

COMPARE

P2B-SC-60M

Description
P2B-SC-60M; 125860 PILLOW BLK BRG

DODGE

Part # 125860

BDI # 259021

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.4
Other Features: Single Row
Global Part Number GPN: 522004
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 173.07 / each QTY
SUCSHA 207 35MM L3

COMPARE

SUCSHA 207 35MM L3

Description
SUCSHA 207 35MM L3 HANGER BEARING ; 35MM BORE SET SCREW HANGER UNIT

IPTCI

Part # 2101044556

BDI # 519848

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Housing Style: Hanger Unit
Housing Material: 304 Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92
Base to Center Height - Millimeter: 70
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 255.92 / each QTY
UCP 212 60MM

COMPARE

UCP 212 60MM

Description
UCP 212 60MM PILLOW BLOCK BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE

IPTCI

Part # 2101040658

BDI # 520884

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | High Base
Global Part Number GPN: 518713
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 82.32 / each QTY
SY 60 TR

COMPARE

SY 60 TR

Description
SY 60 TR PILLOW BLOCK BALL BRG

SKF

Part # SY 60 TR

BDI # 1415528

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 501209
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 152.77 / each QTY