MSE415BRHSAFQAATL
Description
MSE415BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 4-15/16" BORE 7.126"
Part # MSE415BRHSAFQAATL
BDI # 20350649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181